Zoro Homepage

Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row

  • Mfr # 2147532052

  • Zoro # G705789801


product price: $3.89
/ea
Sold in multiples of 25 for $97.25

Key Features

Color
Black
Series
214753
Application
Power, Wire-to-Wire
Length
300 mm
Connector Type
Male-Pigtail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147532052
Zoro #
G705789801
UPC #
-
Country of Origin
India

Dimensions

Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Size (AWG)
18
Cable Length
300.00mm
Wire Insulation Diameter
1.85mm max.

Details

Color
Black
Series
214753
Application
Power, Wire-to-Wire
Connector Type
Male-Pigtail
Material
Nylon
Wire Range
18 AWG
Type
Discrete Wire Assembly
Number of Contacts
5
Number of Rows
1
Features
Single Ended
Current Rating
8.5 A
Hole Center to Center
3 mm
Contact Finish
Gold Plated
Wire Type
Discrete
Terminal Finish
Tin Plated
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Circuits (Loaded)
5
Material - Plating Mating
Gold
Single Ended
Yes
Material - Plating Termination
Tin
Plating min - Mating
0.762µm
Product Name
Micro-Fit 3.0
Pitch - Mating Interface
3.00mm
Material - Resin
Nylon
Voltage - Maximum
300V AC/DC
Termination Interface Style
Crimp or Compression
Material - Metal
Phosphor Bronze
Current - Maximum per Contact
8.5A
Overmolded
No
Wire/Cable Type
Discrete Wire, UL 10002
Lock to Mating Part
Yes
Assembly Configuration
Dual Ended Connectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.