Zoro Homepage

Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row

  • Mfr # 2147532063

  • Zoro # G705789993


product price: $6.09
/ea
Sold in multiples of 15 for $91.35

Key Features

Color
Black
Series
214753
Application
Power, Wire-to-Wire
Length
600 mm
Connector Type
Male-Pigtail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147532063
Zoro #
G705789993
UPC #
-
Country of Origin
India

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Cable Length
600.00mm
Wire Size (AWG)
18
Wire Insulation Diameter
1.85mm max.

Details

Color
Black
Series
214753
Application
Power, Wire-to-Wire
Connector Type
Male-Pigtail
Material
Nylon
Wire Range
18 AWG
Wire Type
Discrete
Number of Rows
1
Current Rating
8.5 A
Contact Finish
Gold Plated
Hole Center to Center
3 mm
Features
Single Ended
Type
Discrete Wire Assembly
Number of Contacts
6
Terminal Finish
Tin Plated
Material - Plating Termination
Tin
Material - Metal
Phosphor Bronze
Current - Maximum per Contact
8.5A
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Product Name
Micro-Fit 3.0
Termination Interface Style
Crimp or Compression
Single Ended
Yes
Plating min - Mating
0.762µm
Material - Resin
Nylon
Circuits (Loaded)
6
Material - Plating Mating
Gold
Voltage - Maximum
300V AC/DC
Lock to Mating Part
Yes
Overmolded
No
Pitch - Mating Interface
3.00mm
Wire/Cable Type
Discrete Wire, UL 10002
Assembly Configuration
Dual Ended Connectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.