Zoro Homepage

Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row

  • Mfr # 2147532101

  • Zoro # G505789896


product price: $5.69
/ea
Sold in multiples of 20 for $113.80

Key Features

Color
Black
Series
214753
Application
Power, Wire-to-Wire
Length
150 mm
Connector Type
Male-Pigtail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147532101
Zoro #
G505789896
UPC #
-
Country of Origin
India

Dimensions

Length
150 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Cable Length
150.00mm
Wire Insulation Diameter
1.85mm max.
Wire Size (AWG)
18

Details

Color
Black
Series
214753
Application
Power, Wire-to-Wire
Connector Type
Male-Pigtail
Material
Nylon
Type
Discrete Wire Assembly
Features
Single Ended
Hole Center to Center
3 mm
Number of Contacts
10
Current Rating
8.5 A
Wire Range
18 AWG
Wire Type
Discrete
Contact Finish
Gold Plated
Number of Rows
1
Terminal Finish
Tin Plated
Voltage - Maximum
300V AC/DC
Single Ended
Yes
Assembly Configuration
Dual Ended Connectors
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Pitch - Mating Interface
3.00mm
Product Name
Micro-Fit 3.0
Material - Plating Termination
Tin
Wire/Cable Type
Discrete Wire, UL 10002
Material - Metal
Phosphor Bronze
Lock to Mating Part
Yes
Circuits (Loaded)
10
Material - Resin
Nylon
Termination Interface Style
Crimp or Compression
Overmolded
No
Current - Maximum per Contact
8.5A
Material - Plating Mating
Gold
Plating min - Mating
0.762µm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.