Zoro Homepage

Micro-Fit 3.0 Male-To-Pigtail Off-The-Shelf (Ots) Cable Assembly, Single Row

  • Mfr # 2147532103

  • Zoro # G905789922


product price: $9.99
/ea
Sold in multiples of 10 for $99.90

Key Features

Color
Black
Series
214753
Application
Power, Wire-to-Wire
Length
600 mm
Connector Type
Male-Pigtail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147532103
Zoro #
G905789922
UPC #
-
Country of Origin
India

Dimensions

Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Size (AWG)
18
Cable Length
600.00mm
Wire Insulation Diameter
1.85mm max.

Details

Color
Black
Series
214753
Application
Power, Wire-to-Wire
Connector Type
Male-Pigtail
Material
Nylon
Number of Contacts
10
Wire Type
Discrete
Contact Finish
Gold Plated
Wire Range
18 AWG
Current Rating
8.5 A
Features
Single Ended
Number of Rows
1
Hole Center to Center
3 mm
Type
Discrete Wire Assembly
Terminal Finish
Tin Plated
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Voltage - Maximum
300V AC/DC
Plating min - Mating
0.762µm
Termination Interface Style
Crimp or Compression
Current - Maximum per Contact
8.5A
Material - Metal
Phosphor Bronze
Material - Resin
Nylon
Material - Plating Mating
Gold
Material - Plating Termination
Tin
Lock to Mating Part
Yes
Product Name
Micro-Fit 3.0
Overmolded
No
Circuits (Loaded)
10
Pitch - Mating Interface
3.00mm
Wire/Cable Type
Discrete Wire, UL 10002
Assembly Configuration
Dual Ended Connectors
Single Ended
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.