Zoro Homepage

Micro-Fit BMI Vt Hdr F DR 30Au 4Ckt

  • Mfr # 44769-0403

  • Zoro # G500416568


product price: $2.75
/ea
Sold in multiples of 2430 for $6,682.50

Key Features

Color
Black
Max. Voltage
250V
Standards
CSA Certified; UL E29179
UL 94 Flammability Rating
V-0
Hole Center to Center
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44769-0403
Zoro #
G500416568
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm

Details

Color
Black
Max. Voltage
250V
Standards
CSA Certified; UL E29179
UL 94 Flammability Rating
V-0
Hole Center to Center
3 mm
Features
Surface Mount Compatible
Terminal Type
Through Hole
Material
Liquid Crystal Polymer
Max. Temp.
260°C
Contact Finish
Gold Plated
Current Rating
8.5 A
Number of Contacts
4
Number of Rows
2
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.