Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex MICRO-FIT FEM. CRP LF 20-24 15AU LUBED 46235-5001

MICRO-FIT FEM. CRP LF 20-24 15AU LUBED (Discontinued)

  • Mfr # 46235-5001
  • Zoro # G7766461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46235-5001
Zoro #
G7766461
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
20 AWG
Minimum Wire Size
24 AWG
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.381 µm

Details

Item
Wire Connector
Type
Crimp
Current
5:00 AM
Finish
Gold Plated
Material
Copper-Zinc-Tin
Terminal Finish
Nickel Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.