Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Micro-Fit Fem. Crp  Lf 26-30 15Au Lubed 462355003

Micro-Fit Fem. Crp Lf 26-30 15Au Lubed (Discontinued)

  • Mfr # 462355003
  • Zoro # G105964624
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462355003
Zoro #
G105964624
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Max. Single Wire Size
26 AWG
Max. Insulation Dia.
1.27 mm
Contact Plating Thickness
0.381 µm
Maximum Single Wire Size
26 AWG
Minimum Single Wire Size
30 AWG

Details

Item
Female Connector
Type
Female Connector
Current
5 A
Material
Copper-Zinc-Tin
Connector Type
Female
Terminal Type
Crimp or Compression
Contact Finish
Gold Plated
Current Rating
5 A
Terminal Finish
Nickel Plated
Termination Style
Crimp or Compression

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.