Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Micro-Fit Plus Femcrpter 16Awg 15Au 2064600042

Micro-Fit Plus Femcrpter 16Awg 15Au (Discontinued)

  • Mfr # 2064600042
  • Zoro # G605789154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2064600042
Zoro #
G605789154
UPC #
-
Country of Origin
China

Dimensions

Max. Insulation Dia.
2 mm

Details

Item
Wire Connector
Type
Female Connector
Maximum Voltage
600 V AC/DC
Current
12.5 A
Material
Copper Alloy
Connector Type
Female
Max. Voltage
600V AC/DC
Terminal Type
Crimp or Compression
Wire Range
16 AWG
Contact Finish
Gold Plated
Current Rating
12.5 A
Terminal Finish
Matte Tin Plated
Termination Style
Crimp or Compression

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.