Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Wire Connector, 26 AWG Max, 600 V AC/DC, 6.5 A 2064600012

Wire Connector, 26 AWG Max, 600 V AC/DC, 6.5 A (Discontinued)

  • Mfr # 2064600012
  • Zoro # G105789128
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2064600012
Zoro #
G105789128
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
26 AWG
Minimum Wire Size
30 AWG
Max. Insulation Dia.
1.27 mm
Wire Insulation Diameter
1.27mm

Details

Item
Wire Connector
Type
Crimp
Maximum Voltage
600 V AC/DC
Current
6.5 A
Series
206460
Material
Copper
Standards
UL E29179
Finish
Gold Plated
Application
Power, Wire-to-Board, Wire-to-Wire
Terminal Finish
Matte Tin Plated
Plating min - Mating
0.380µm
Material - Plating Termination
Matte Tin
Material - Plating Mating
Gold
Durability (mating cycles max)
200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.