
Micro-Fit Plus Rcpt Hsg 2X2
Mfr # 206461-0400
Zoro # G2090782
product price: $0.39
/eaSold in multiples of 294 for $114.66
Key Features
Housing Color
Black
Cap Type
No Cap or Cover
Standards
UL E29179
Features
Glow-Wire Capable, Keying to Mating Part, Lock to Mating Part, Polarized to Mating Part
Body Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206461-0400
Zoro #
G2090782
UPC #
-
Country of Origin
China
Details
Item
Pin & Sleeve Receptacle
Housing Color
Black
Cap Type
No Cap or Cover
Standards
UL E29179
Features
Glow-Wire Capable, Keying to Mating Part, Lock to Mating Part, Polarized to Mating Part
Body Material
Nylon
Operating Temp. Range
-40° to +105°C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.