Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Micro-Fit Plus Sr Ra Hdr Assy 30Au 1X2 2157603002

Micro-Fit Plus Sr Ra Hdr Assy 30Au 1X2 (Discontinued)

  • Mfr # 2157603002
  • Zoro # G505909973
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2157603002
Zoro #
G505909973
UPC #
-
Country of Origin
China

Dimensions

PC Tail Length
3.17mm
PCB Thickness - Recommended
1.57mm

Details

Number of Rows
1
Series
215760
Application
Power, Wire-to-Board
Circuits (Loaded)
2
CSA
LR19980
Polarized to PCB
Yes
Keying to Mating Part
Yes
Orientation
Right Angle
Material - Resin
Liquid Crystal Polymer
Breakaway
No
Component Type
PCB Header
Color - Resin
Black
First Mate / Last Break
No
Pitch - Mating Interface
3.00mm
UL
E29179
Temperature Range - Operating
-40° to +105°C
Shrouded
Yes
Termination Interface Style
Through Hole
Material - Plating Termination
Matte Tin
Material - Metal
High Copper Alloy
Current - Maximum per Contact
12.5A
Lock to Mating Part
Yes
Material - Plating Mating
Gold
Voltage - Maximum
600V AC (RMS)/DC
Flammability
94V-0
Glow-Wire Capable
Yes
Polarized to Mating Part
Yes
Plating min - Mating
0.762µm
Product Name
Micro-Fit+
PCB Retention
Yes
Durability (mating cycles max)
200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.