
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206832-0201
Zoro #
G300415594
UPC #
-
Country of Origin
China
Details
Color
Black
Insulation Material
Liquid Crystal Polymer
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Current
12.5 A
Maximum Operating Temperature
105 Degrees C
Features
Glow-Wire Capable
Hole Center to Center
3 mm
Max. Temp.
105°C
Material
Liquid Crystal Polymer
Terminal Type
Through Hole
Current Rating
12.5 A
Number of Contacts
2
Number of Rows
2
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.