Zoro Homepage

Micro-Fit Plus Vert HDR ASSY 2X10 Tin Lu

  • Mfr # 206832-2001

  • Zoro # G700415798


product price: $3.35
/ea
Sold in multiples of 24 for $80.40

Key Features

Color
Black
Insulation Material
Liquid Crystal Polymer
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Current
12.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206832-2001
Zoro #
G700415798
UPC #
-
Country of Origin
China

Details

Color
Black
Insulation Material
Liquid Crystal Polymer
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Current
12.5 A
Maximum Operating Temperature
105 Degrees C
Material
Liquid Crystal Polymer
Max. Temp.
105°C
Terminal Type
Through Hole
Hole Center to Center
3 mm
Features
Glow-Wire Capable
Number of Contacts
20
Contact Finish
Tin Plated
Number of Rows
2
Current Rating
12.5 A
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.