Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Fit Plus Vert Hdr Assy 2X11 Tin Lu

  • Mfr # 2068322201

  • Zoro # G405789743


product price: $4.15
/ea
Sold in multiples of 25 for $103.75

Key Features

Color
Black
Insulation Material
Liquid Crystal Polymer
Max. Voltage
600V AC/DC
Maximum Voltage
600 V
Application
Power, Wire-to-Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2068322201
Zoro #
G405789743
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness - Recommended
1.57mm
PC Tail Length
3.18mm

Details

Item
Micro-Fit+
Color
Black
Insulation Material
Liquid Crystal Polymer
Max. Voltage
600V AC/DC
Maximum Voltage
600 V
Application
Power, Wire-to-Board
Current
12.5 A
Series
206832
Standards
UL E29179
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Liquid Crystal Polymer
Features
Glow-Wire Capable
Current Rating
12.5 A
Number of Rows
2
Number of Contacts
22
Contact Finish
Tin Plated
Terminal Type
Through Hole
Hole Center to Center
3 mm
Max. Temp.
105°C
Terminal Finish
Tin Plated
Glow-Wire Capable
Yes
CSA
LR19980
Temperature Range - Operating
-40° to +105°C
Lock to Mating Part
Yes
Keying to Mating Part
Yes
Flammability
94V-0
Component Type
PCB Header
First Mate / Last Break
No
Polarized to PCB
Yes
Orientation
Vertical
Circuits (Loaded)
22
Shrouded
Yes
Material - Resin
Liquid Crystal Polymer
Polarized to Mating Part
Yes
Product Name
Micro-Fit+
Material - Plating Termination
Tin
Breakaway
No
Durability (mating cycles max)
25
Pitch - Mating Interface
3.00mm
UL
E29179
Material - Plating Mating
Tin
Material - Metal
High Copper Alloy
Current - Maximum per Contact
12.5A
Voltage - Maximum
600V AC (RMS)/DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.