Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Fit Plus Vert HDR ASSY 2X3 Tin Lu

  • Mfr # 206832-0601

  • Zoro # G500416087


product price: $1.15
/ea
Sold in multiples of 76 for $87.40

Key Features

Color
Black
Insulation Material
Liquid Crystal Polymer
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Current
12.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206832-0601
Zoro #
G500416087
UPC #
-
Country of Origin
China

Details

Color
Black
Insulation Material
Liquid Crystal Polymer
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Current
12.5 A
Maximum Operating Temperature
105 Degrees C
Material
Liquid Crystal Polymer
Hole Center to Center
3 mm
Features
Glow-Wire Capable
Terminal Type
Through Hole
Max. Temp.
105°C
Number of Rows
2
Contact Finish
Tin Plated
Current Rating
12.5 A
Number of Contacts
6
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.