Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Micro-Fit Plus Vert Hdr Assy 2X7 Tin Lu 2068321401

Micro-Fit Plus Vert Hdr Assy 2X7 Tin Lu (Discontinued)

  • Mfr # 2068321401
  • Zoro # G605790044
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2068321401
Zoro #
G605790044
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness - Recommended
1.57mm
PC Tail Length
3.18mm

Details

Item
Micro-Fit+
Color
Black
Insulation Material
Liquid Crystal Polymer
Max. Voltage
600V AC/DC
Maximum Voltage
600 V
Application
Power, Wire-to-Board
Current
12.5 A
Series
206832
Standards
CSA LR19980
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Liquid Crystal Polymer
Hole Center to Center
3 mm
Terminal Type
Through Hole
Number of Rows
2
Max. Temp.
105°C
Features
Glow-Wire Capable
Number of Contacts
14
Contact Finish
Tin Plated
Current Rating
12.5 A
Terminal Finish
Tin Plated
Voltage - Maximum
600V AC (RMS)/DC
Durability (mating cycles max)
25
Material - Resin
Liquid Crystal Polymer
Material - Plating Termination
Tin
Glow-Wire Capable
Yes
UL
E29179
Current - Maximum per Contact
12.5A
Product Name
Micro-Fit+
Polarized to Mating Part
Yes
Pitch - Mating Interface
3.00mm
Breakaway
No
CSA
LR19980
Material - Metal
High Copper Alloy
Orientation
Vertical
Material - Plating Mating
Tin
Flammability
94V-0
Component Type
PCB Header
Lock to Mating Part
Yes
Shrouded
Yes
Temperature Range - Operating
-40° to +105°C
Circuits (Loaded)
14
Polarized to PCB
Yes
First Mate / Last Break
No
Keying to Mating Part
Yes
Maximum Conductors
14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.