Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Fit Tpa-To-Micro-Fit Tpa Off-The-Shelf (Ots) Cable Assembly, Single Row, 1.0M

  • Mfr # 1451320510

  • Zoro # G405948478


product price: $6.59
/ea
Sold in multiples of 15 for $98.85

Key Features

Color
Black
Series
145132
Application
Power, Wire-to-Board, Wire-to-Wire
Length
1 m
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1451320510
Zoro #
G405948478
UPC #
-
Country of Origin
India

Dimensions

Length
1 m
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Insulation Diameter
1.85mm
Wire Size (AWG)
20
Cable Length
1.0m

Details

Color
Black
Series
145132
Application
Power, Wire-to-Board, Wire-to-Wire
Material
Nylon
Connector Type
Female-Female
Hole Center to Center
3 mm
Number of Rows
1
Current Rating
8.5 A
Terminal Type
Crimp or Compression
Contact Finish
Tin Plated
Wire Range
20 AWG
Type
Discrete Wire Assembly
Number of Contacts
5
Terminal Finish
Tin Plated
Wire/Cable Type
UL 1061
Material - Plating Termination
Tin
Single Ended
No
Product Name
Micro-Fit TPA
Overmolded
No
Pitch - Mating Interface
3.00mm
Current - Maximum per Contact
8.5A
Connector to Connector
Micro-Fit TPA Both Ends
Material - Resin
Nylon
Assembly Configuration
Dual Ended Connectors
Material - Metal
Phosphor Bronze
Material - Plating Mating
Tin
Plating min - Mating
1.016µm
Circuits (Loaded)
5
Lock to Mating Part
Yes
Voltage - Maximum
300V AC/DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.