Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, 18 AWG Max, Black, 8.5 A

  • Mfr # 2147572103

  • Zoro # G805963774


product price: $10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Type
Crimp
Color
Black
Maximum Wire Size
18 AWG
Current
8.5 A
RoHS Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147572103
Zoro #
G805963774
UPC #
-
Country of Origin
India

Dimensions

Maximum Wire Size
18 AWG
Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm

Details

Item
Wire Connector
Type
Crimp
Color
Black
Current
8.5 A
RoHS Compliant
Yes
Material
Nylon
Finish
Gold Plated
Number of Contacts
10
Number of Rows
2
Hole Center to Center
3 mm
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.