Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Push-In Wire Connector, 18 AWG Max, 4 Port, Black, Nylon Insulation, 300 V AC/DC, 8.5 A 2147582041

Push-In Wire Connector, 18 AWG Max, 4 Port, Black, Nylon Insulation, 300 V AC/DC, 8.5 A (Discontinued)

  • Mfr # 2147582041
  • Zoro # G205981385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147582041
Zoro #
G205981385
UPC #
-
Country of Origin
India

Dimensions

Maximum Wire Size
18 AWG
Length
150 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Cable Length
150.00mm
Wire Insulation Diameter
1.85mm max.

Details

Item
Push-In Wire Connector
Type
Crimp
Color
Black
Insulation Material
Nylon
Maximum Voltage
300 V AC/DC
Current
8.5 A
Maximum Operating Temperature
85 Degrees C
Number of Ports
4
Series
214758
Material
Phosphor Bronze
Application
Power, Wire-to-Wire
Hole Center to Center
3 mm
Number of Rows
2
Finish
Gold Plated
Number of Contacts
4
Terminal Finish
Tin Plated
Material - Plating Mating
Gold
Material - Plating Termination
Tin
Lock to Mating Part
Yes
Assembly Configuration
Dual Ended Connectors
Wire/Cable Type
UL 1061
Plating min - Mating
0.762µm
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Pitch - Mating Interface
3.00mm
Overmolded
No
Circuits (Loaded)
4
Single Ended
No
Maximum Conductors
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.