Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Push-In Wire Connector, 18 AWG Max, 6 Port, Black, Nylon Insulation, 300 V, 8.5 A 2147581062

Push-In Wire Connector, 18 AWG Max, 6 Port, Black, Nylon Insulation, 300 V, 8.5 A (Discontinued)

  • Mfr # 2147581062
  • Zoro # G505981436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147581062
Zoro #
G505981436
UPC #
-
Country of Origin
India

Dimensions

Maximum Wire Size
18 AWG
Length
300 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Insulation Diameter
1.85mm max.
Cable Length
300.00mm

Details

Item
Push-In Wire Connector
Type
Crimp
Color
Black
Insulation Material
Nylon
Maximum Voltage
300 V
Current
8.5 A
Number of Ports
6
Series
214758
Material
Phosphor Bronze
Number of Rows
2
Number of Contacts
6
Finish
Tin Plated
Hole Center to Center
3 mm
Application
Power, Wire-to-Wire
Pitch - Mating Interface
3.00mm
Assembly Configuration
Dual Ended Connectors
Material - Plating Termination
Tin
Overmolded
No
Plating min - Mating
1.016µm
Single Ended
No
Circuits (Loaded)
6
Wire/Cable Type
UL 1061
Lock to Mating Part
Yes
Material - Plating Mating
Tin
Connector to Connector
Micro-Fit 3.0-to-Pigtail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.