Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Push-In Wire Connector, 18 AWG Max, Black, Nylon Insulation, 300 V, 8.5 A 2147581063

Push-In Wire Connector, 18 AWG Max, Black, Nylon Insulation, 300 V, 8.5 A (Discontinued)

  • Mfr # 2147581063
  • Zoro # G605981688
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147581063
Zoro #
G605981688
UPC #
-
Country of Origin
India

Dimensions

Maximum Wire Size
18 AWG
Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
1.016 µm
Wire Insulation Diameter
1.85mm max.
Cable Length
600.00mm

Details

Item
Push-In Wire Connector
Type
Crimp
Color
Black
Insulation Material
Nylon
Maximum Voltage
300 V
Current
8.5 A
Material
Phosphor Bronze
Series
214758
Finish
Tin Plated
Application
Power, Wire-to-Wire
Number of Contacts
6
Hole Center to Center
3 mm
Number of Rows
2
Assembly Configuration
Dual Ended Connectors
Overmolded
No
Material - Plating Mating
Tin
Circuits (Loaded)
6
Pitch - Mating Interface
3.00mm
Single Ended
No
Material - Plating Termination
Tin
Plating min - Mating
1.016µm
Wire/Cable Type
UL 1061
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Lock to Mating Part
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.