Push-In Wire Connector, 18 AWG Max, Black, Nylon Insulation, 300 V, 8.5 A

  • Mfr # 2147582083

  • Zoro # G505981290


product price:  $7.25
/ea
Sold in multiples of 15 for $108.75

Key Features

Type
Crimp
Color
Black
Maximum Wire Size
18 AWG
Insulation Material
Nylon
Maximum Voltage
300 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147582083
Zoro #
G505981290
UPC #
-
Country of Origin
Thailand

Dimensions

Maximum Wire Size
18 AWG
Length
600 mm
Max. Insulation Dia.
1.85 mm
Contact Plating Thickness
0.762 µm
Wire Insulation Diameter
1.85mm max.
Cable Length
600.00mm

Details

Item
Push-In Wire Connector
Type
Crimp
Color
Black
Insulation Material
Nylon
Maximum Voltage
300 V
Current
8.5 A
RoHS Compliant
Yes
Series
214758
Material
Phosphor Bronze
Number of Contacts
8
Hole Center to Center
3 mm
Number of Rows
2
Application
Power, Wire-to-Wire
Finish
Gold Plated
Terminal Finish
Tin Plated
Wire/Cable Type
UL 1061
Material - Plating Termination
Tin
Pitch - Mating Interface
3.00mm
Single Ended
No
Connector to Connector
Micro-Fit 3.0-to-Pigtail
Circuits (Loaded)
8
Material - Plating Mating
Gold
Assembly Configuration
Dual Ended Connectors
Plating min - Mating
0.762µm
Lock to Mating Part
Yes
Overmolded
No
Maximum Conductors
8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.