Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Lock Plus 2.0 F-F 300Mm 22 Awg Rd

  • Mfr # 2175002124

  • Zoro # G905963544


product price: $0.99
/ea
Sold in multiples of 100 for $99.00

Key Features

Insulation Material
PVC
Maximum Voltage
250 V AC/DC
Series
217500
Color
Red
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2175002124
Zoro #
G905963544
UPC #
-
Country of Origin
India

Dimensions

Wire Size (AWG)
22
Cable Length
300.00mm

Details

Item
Cable Assembly
Insulation Material
PVC
Maximum Voltage
250 V AC/DC
Series
217500
Color
Red
Number of Rows
1
Type
Micro-Lock Plus
Application
Signal, Wire-to-Board
Circuits (Loaded)
1
Termination Interface Style
Crimp or Compression
Wire/Cable Type
UL 10002
Color - Resin
Red
Material - Metal
Copper Alloy
Assembly Configuration
Pre-crimped Lead Only
Single Ended
No
Material - Plating Mating
Tin
Voltage - Maximum
250V AC (RMS)/DC
Product Name
Micro-Lock Plus
Connector to Connector
Micro-Lock Plus Both Ends
Material - Resin
PVC
Gender
Female-Female
Material - Plating Termination
Tin
Lock to Mating Part
Yes
Termination Style
Crimp or Compression
Maximum Conductors
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.