Micro-Lock Plus 2.0 F-S 225Mm 26 Awg Rd

  • Mfr # 2175012103
  • Zoro # G305981667
product price: 
$
0.99
/ea
Sold in multiples of 100 for $99.00

Key Features

Insulation Material
PVC
Maximum Voltage
250 V AC/DC
Series
217501
Color
Red
Type
Micro-Lock Plus
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2175012103
Zoro #
G305981667
UPC #
-
Country of Origin
India

Dimensions

Cable Length
225.00mm
Wire Size (AWG)
26

Details

Item
Cable Assembly
Insulation Material
PVC
Maximum Voltage
250 V AC/DC
Series
217501
Color
Red
Type
Micro-Lock Plus
Number of Rows
1
Application
Signal, Wire-to-Board
Single Ended
Yes
Color - Resin
Red
Material - Plating Mating
Tin
Voltage - Maximum
250V AC (RMS)/DC
Termination Interface Style
Crimp or Compression
Assembly Configuration
Pre-crimped Lead Only
Material - Plating Termination
Tin
Material - Resin
PVC
Gender
Female-Pigtail
Wire/Cable Type
UL 10002
Lock to Mating Part
Yes
Circuits (Loaded)
1
Product Name
Micro-Lock Plus
Connector to Connector
Micro-Lock Plus Crimp Terminal
Material - Metal
Copper Alloy
Termination Style
Crimp or Compression

Ratings & reviews