Zoro Homepage

Micro-Lock Plus 2.0 F-S 300Mm 26 Awg Rd

  • Mfr # 2175012104

  • Zoro # G005981653


product price: $0.99
/ea
Sold in multiples of 95 for $94.05

Key Features

Insulation Material
PVC
Maximum Voltage
250 V AC/DC
Color
Red
Series
217501
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2175012104
Zoro #
G005981653
UPC #
-
Country of Origin
India

Dimensions

Cable Length
300.00mm
Wire Size (AWG)
26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.