Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Lock Plus 2.0 F-S 75Mm 24 Awg Bk S

  • Mfr # 2175011111

  • Zoro # G705981595


product price: $0.99
/ea
Sold in multiples of 98 for $97.02

Key Features

Insulation Material
PVC
Maximum Voltage
250 V AC/DC
Series
217501
Color
Black
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2175011111
Zoro #
G705981595
UPC #
-
Country of Origin
India

Dimensions

Wire Size (AWG)
24
Cable Length
75.00mm

Details

Item
Cable Assembly
Insulation Material
PVC
Maximum Voltage
250 V AC/DC
Series
217501
Color
Black
Number of Rows
1
Application
Signal, Wire-to-Board
Type
Micro-Lock Plus
Connector to Connector
Micro-Lock Plus Crimp Terminal
Material - Plating Mating
Tin
Material - Resin
PVC
Termination Interface Style
Crimp or Compression
Material - Metal
Copper Alloy
Circuits (Loaded)
1
Product Name
Micro-Lock Plus
Wire/Cable Type
UL 10002
Color - Resin
Black
Single Ended
Yes
Gender
Female-Pigtail
Assembly Configuration
Pre-crimped Lead Only
Material - Plating Termination
Tin
Lock to Mating Part
Yes
Voltage - Maximum
250V AC (RMS)/DC
Termination Style
Crimp or Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.