Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Micro-One 2.0W/B Rec Hsg Tpa 4Ckt Blk 2127242041

Micro-One 2.0W/B Rec Hsg Tpa 4Ckt Blk (Discontinued)

  • Mfr # 2127242041
  • Zoro # G905910210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2127242041
Zoro #
G905910210
UPC #
-
Country of Origin
Malaysia

Details

Number of Rows
1
Series
212724
Application
Signal, Wire-to-Board
Temperature Range - Operating
-40° to +105°C
Material - Resin
Polyamide
UL
E29179
Gender
Receptacle
Stackable
No
Keying to Mating Part
None
Polarized to Mating Part
No
Glow-Wire Capable
Yes
Product Name
Micro-One
Circuits (maximum)
4
Lock to Mating Part
Yes
Pitch - Mating Interface
2.00mm
Color - Resin
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.