Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-One 2.0W/B Rec Hsg Tpa 7Ckt Blk

  • Mfr # 2127242071

  • Zoro # G305910162


product price: $0.41
/ea
Sold in multiples of 250 for $102.50

Key Features

Number of Rows
1
Series
212724
Application
Signal, Wire-to-Board
Material - Resin
Polyamide
Pitch - Mating Interface
2.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2127242071
Zoro #
G305910162
UPC #
-
Country of Origin
Malaysia

Details

Number of Rows
1
Series
212724
Application
Signal, Wire-to-Board
Material - Resin
Polyamide
Pitch - Mating Interface
2.00mm
Circuits (maximum)
7
Color - Resin
Black
Glow-Wire Capable
Yes
Lock to Mating Part
Yes
UL
E29179
Keying to Mating Part
None
Stackable
No
Gender
Receptacle
Temperature Range - Operating
-40° to +105°C
Product Name
Micro-One
Polarized to Mating Part
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.