Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Wire Connector, 1 Port, Black, Liquid Crystal Polymer Insulation, 30 V AC 1051330021

Wire Connector, 1 Port, Black, Liquid Crystal Polymer Insulation, 30 V AC (Discontinued)

  • Mfr # 1051330021
  • Zoro # G405782775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1051330021
Zoro #
G405782775
UPC #
-
Country of Origin
China

Details

Item
Wire Connector
Color
Black
Insulation Material
Liquid Crystal Polymer
Maximum Voltage
30 V AC
Maximum Operating Temperature
85 Degrees C
Number of Ports
1
UL 94 Flammability Rating
V-0
Material
Liquid Crystal Polymer
Terminal Type
Surface Mount
Standards
UL E107635
Connector Type
Female
Max. Temp.
85°C
Max. Voltage
30V AC
Hole Center to Center
0.65 mm
Number of Contacts
5
Contact Finish
Gold over Palladium Nickel
Current Rating
1.8 A; 1 A
Number of Rows
1
Flammability Rating
UL 94V-0
Terminal Finish
Gold Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.