Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power and Signal Cable Assemblies, 300V AC, 5.6A

  • Mfr # 245132-0220

  • Zoro # G000415962


product price: $8.89
/ea
Sold in multiples of 10 for $88.90

Key Features

Voltage
300V AC
Amps
5.6A
Max. Wire Size
20 AWG
Terminal Connection
Crimp or Compression
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
245132-0220
Zoro #
G000415962
UPC #
-
Country of Origin
China

Dimensions

Max. Wire Size
20 AWG
Length
2 m

Details

Item
Power and Signal Cable Assemblies
Voltage
300V AC
Amps
5.6A
Terminal Connection
Crimp or Compression
Color
Black
Housing Material
Nylon
Standards
UL 2464

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.