Zoro Homepage

MicroFit 3.0 Continuity Tst Plg DR 22Ckt

  • Mfr # 44242-0010

  • Zoro # G100442790


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Number of Rows
2
Insulation Material
High Temperature Thermoplastic
Maximum Voltage
250 V
Current
2.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44242-0010
Zoro #
G100442790
UPC #
-
Country of Origin
United States

Details

Item
Wire Connector
Color
Black
Number of Rows
2
Insulation Material
High Temperature Thermoplastic
Maximum Voltage
250 V
Current
2.5 A
Maximum Operating Temperature
105 Degrees C
Max. Voltage
250V
Hole Center to Center
3 mm
Max. Temp.
105°C
Material
High Temperature Thermoplastic
Terminal Type
Solder or Weld
Contact Finish
Gold Plated
Number of Contacts
22
Current Rating
2.5 A
Terminal Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.