
MicroFit 3.0 DR Rcpt 10Ckt Glow Wire
Mfr # 43025-1010
Zoro # G2082784
product price: $0.56
/eaSold in multiples of 150 for $84.00
Key Features
Color
Black
Number of Rows
2
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43025-1010
Zoro #
G2082784
UPC #
-
Country of Origin
China
Details
Item
Wire Connector
Color
Black
Number of Rows
2
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Material
Nylon
Max. Temp.
105°C
Connector Type
Receptacle
Features
Glow-Wire Capable
Hole Center to Center
3 mm
Standards
CSA Certified; UL E29179
Number of Contacts
10
Flammability Rating
UL 94V-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.