Zoro Homepage

MicroFit 3.0 F Crp Term Lse 30Au 26-30

  • Mfr # 43030-0012

  • Zoro # G4047212


product price: $0.24
/ea
Sold in multiples of 500 for $120.00

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
26 AWG
Contact Material
Phosphor Bronze
Insulation Dia
1.27mm max.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43030-0012
Zoro #
G4047212
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
26 AWG

Details

Item
Wire Terminal
Termination Style
Crimp Termination Only
Contact Material
Phosphor Bronze
Insulation Dia
1.27mm max.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.