
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2147611201
Zoro #
G505922446
UPC #
-
Country of Origin
Thailand
Dimensions
Spool Length
75 mm
Wire Insulation Diameter
1.85mm max.
Cable Length
75.00mm
Wire Size (AWG)
22
Details
Application
Power, Wire-to-Board, Wire-to-Wire
Standards
UL 10002
Max. Amps
8.5A
Conductor Material
Phosphor Bronze
Jacket Color
Black
Wire Gauge
22 AWG
Plating min - Mating
0.762µm
Gender
Female-Pigtail
Circuits (Loaded)
1
Termination Interface Style
Crimp or Compression
Material - Plating Termination
Tin
Single Ended
Yes
Assembly Configuration
Pre-crimped Lead Only
Product Name
Micro-Fit 3.0
Material - Plating Mating
Gold
Connector to Connector
Micro-Fit 3.0 Term-to-Pigtail
Series
214761
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.