Zoro Homepage
This item is Discontinued.
Molex MicroFit 3.0 M Crp Term Lse 15Au 20-24 43031-0008

MicroFit 3.0 M Crp Term Lse 15Au 20-24 (Discontinued)

  • Mfr # 43031-0008
  • Zoro # G4049498
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43031-0008
Zoro #
G4049498
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
20 AWG

Details

Item
Wire Terminal
Termination Style
Crimp Termination Only
Contact Material
Phosphor Bronze
Insulation Dia
1.85mm max.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.