Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microfit 3.0 M-S 75Mm 18Awg Leads Bk Sn

  • Mfr # 2147631121

  • Zoro # G805922474


product price: $1.15
/ea
Sold in multiples of 150 for $172.50

Key Features

Max. Amps
8.5A
Conductor Material
Phosphor Bronze
Jacket Color
Black
Wire Gauge
18 AWG
Spool Length
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147631121
Zoro #
G805922474
UPC #
-
Country of Origin
Thailand

Dimensions

Spool Length
75 mm

Details

Max. Amps
8.5A
Conductor Material
Phosphor Bronze
Jacket Color
Black
Wire Gauge
18 AWG
Standards
UL 10002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.