Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microfit 3.0 M-S 75Mm 22Awg Leads Rd Sn

  • Mfr # 2147632101

  • Zoro # G505922675


product price: $0.85
/ea
Sold in multiples of 104 for $88.40

Key Features

Standards
UL 10002
Wire Gauge
22 AWG
Spool Length
75 mm
Jacket Color
Red
Max. Amps
8.5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147632101
Zoro #
G505922675
UPC #
-
Country of Origin
Thailand

Dimensions

Spool Length
75 mm

Details

Standards
UL 10002
Wire Gauge
22 AWG
Jacket Color
Red
Max. Amps
8.5A
Conductor Material
Phosphor Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.