This item is Discontinued.

Molex Pin & Sleeve Plug, 350V AC, 24 Pole, Black, Spring Clamp Terminals Wire Connection Type 43020-2401

Pin & Sleeve Plug, 350V AC, 24 Pole, Black, Spring Clamp Terminals Wire Connection Type (Discontinued)

  • Mfr # 43020-2401
  • Zoro # G4039354
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43020-2401
Zoro #
G4039354
UPC #
-
Country of Origin
China

Details

Item
Pin & Sleeve Plug
Voltage Rating
350V AC
Number of Poles
24
Number of Wires
24
Wire Connection Type
Spring Clamp Terminals
Connection Orientation
Straight
Housing Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.