Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Pin & Sleeve Plug, 350V AC, 16 Pole, Black, Spring Clamp Terminals Wire Connection Type 43020-1600

Pin & Sleeve Plug, 350V AC, 16 Pole, Black, Spring Clamp Terminals Wire Connection Type (Discontinued)

  • Mfr # 43020-1600
  • Zoro # G2752702
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43020-1600
Zoro #
G2752702
UPC #
-
Country of Origin
China

Details

Item
Pin & Sleeve Plug
Voltage Rating
350V AC
Number of Poles
16
Number of Wires
16
Wire Connection Type
Spring Clamp Terminals
Connection Orientation
Straight
Housing Color
Black
Standards
UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.