
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43020-0800
Zoro #
G4051211
UPC #
-
Country of Origin
China
Details
UL
E29179
Number of Rows
2
Lock to Mating Part
Yes
Pitch - Termination Interface
3.00mm
Pitch - Mating Interface
3.00mm
Color - Resin
Black
Temperature Range - Operating
-40° to +105°C
Polarized to Mating Part
Yes
Gender
Plug
Flammability
94V-0
Circuits (maximum)
8
Material - Resin
Nylon
CSA
LR19980
Panel Mount
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.