Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex MicroFit 3.0 RA Hdr W/TH DR 30Au 6Ckt 43045-0602

MicroFit 3.0 RA Hdr W/TH DR 30Au 6Ckt (Discontinued)

  • Mfr # 43045-0602
  • Zoro # G4038523
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43045-0602
Zoro #
G4038523
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.762 µm

Details

Color
Black
Max. Voltage
600V
Maximum Voltage
600 V
Standards
CSA Certified; UL E29179
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole
Max. Temp.
260°C
Hole Center to Center
3 mm
Material
High Temperature Thermoplastic
Features
Glow-Wire Capable; Surface Mount Compatible
Number of Contacts
6
Current Rating
8.5 A
Number of Rows
2
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.