Zoro Homepage

MicroFit 3.0 RA Hdr W/TH DR Tin 8Ckt

  • Mfr # 43045-0800

  • Zoro # G4032582


product price: $1.45
/ea
Sold in multiples of 70 for $101.50

Key Features

Color
Black
Max. Voltage
600V
Maximum Voltage
600 V
Standards
CSA Certified; UL E29179
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43045-0800
Zoro #
G4032582
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.254 µm

Details

Color
Black
Max. Voltage
600V
Maximum Voltage
600 V
Standards
CSA Certified; UL E29179
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole
Max. Temp.
260°C
Hole Center to Center
3 mm
Features
Glow-Wire Capable; Surface Mount Compatible
Material
High Temperature Thermoplastic
Current Rating
8.5 A
Contact Finish
Tin Plated
Number of Rows
2
Number of Contacts
8
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.