Zoro Homepage

MicroFit 3.0 SR RA SMT Nail 15Au 10Ckt

  • Mfr # 43650-1013

  • Zoro # G2765424


product price: $4.39
/ea
Sold in multiples of 320 for $1,404.80

Key Features

Color
Black
Number of Rows
1
Maximum Voltage
600 V
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43650-1013
Zoro #
G2765424
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.381 µm

Details

Color
Black
Number of Rows
1
Maximum Voltage
600 V
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Thermoplastic
Hole Center to Center
3 mm
Max. Temp.
260°C
Standards
CSA Certified; UL E29179
Max. Voltage
600V
Features
Glow-Wire Capable
Terminal Type
Surface Mount
Contact Finish
Gold Plated
Current Rating
8.5 A
Number of Contacts
10
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.