Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex MicroFit 3.0 SR RA SMT Nail 30Au 5Ckt 43650-0514

MicroFit 3.0 SR RA SMT Nail 30Au 5Ckt (Discontinued)

  • Mfr # 43650-0514
  • Zoro # G2757042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43650-0514
Zoro #
G2757042
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.762 µm

Details

Item
Surface Mount Connector
Color
Black
Number of Rows
1
Insulation Material
High Temperature Thermoplastic
Maximum Voltage
600 V
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Surface Mount
Max. Voltage
600V
Max. Temp.
260°C
Hole Center to Center
3 mm
Standards
CSA Certified; UL E29179
Features
Glow-Wire Capable
Material
High Temperature Thermoplastic
Contact Finish
Gold Plated
Number of Contacts
5
Current Rating
8.5 A
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.