
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43650-0312
Zoro #
G7767161
UPC #
-
Country of Origin
Unknown
Dimensions
Contact Plating Thickness
2.54 µm
Details
Item
Surface Mount Connector
Color
Black
Number of Rows
1
Insulation Material
High Temperature Thermoplastic
Maximum Voltage
600 V
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Max. Voltage
600V
Max. Temp.
260°C
Standards
CSA Certified; UL E29179
Terminal Type
Surface Mount
Features
Glow-Wire Capable
Material
High Temperature Thermoplastic
Hole Center to Center
3 mm
Current Rating
8.5 A
Contact Finish
Tin Plated
Number of Contacts
3
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.