
MicroFit 3.0 SR RA TH Peg Tin 5Ckt
Mfr # 43650-0500
Zoro # G4045164
product price: $0.90
/eaSold in multiples of 150 for $135.00
Key Features
Color
Black
Number of Rows
1
Maximum Voltage
600 V
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43650-0500
Zoro #
G4045164
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
2.54 µm
Details
Color
Black
Number of Rows
1
Maximum Voltage
600 V
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole
Max. Voltage
600V
Standards
CSA Certified; UL E29179
Hole Center to Center
3 mm
Features
Glow-Wire Capable; Surface Mount Compatible
Material
High Temperature Thermoplastic
Max. Temp.
260°C
Number of Contacts
5
Contact Finish
Tin Plated
Current Rating
8.5 A
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.