Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Terminal, 600 V, High Temperature Thermoplastic Insulated, Black

  • Mfr # 43650-1217

  • Zoro # G2753052


product price: $2.99
/ea
Sold in multiples of 25 for $74.75

Key Features

Insulation Color
Black
Insulation Type
High Temperature Thermoplastic
Maximum Voltage
600 V
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
260 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43650-1217
Zoro #
G2753052
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.762 µm

Details

Item
Pin Terminal
Insulation Color
Black
Insulation Type
High Temperature Thermoplastic
Maximum Voltage
600 V
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
260 Degrees C
Standards
CSA Certified; UL E29179
UL 94 Flammability Rating
V-0
Features
Glow-Wire Capable; Surface Mount Compatible
Hole Center to Center
3 mm
Number of Contacts
12
Current Rating
8.5 A
Number of Rows
1
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.