
MicroFit 3.0 V TH /Clip DR 30Au 24Ckt
Mfr # 43045-2426
Zoro # G2759343
product price: $7.35
/eaSold in multiples of 15 for $110.25
Key Features
Color
Black
Number of Rows
2
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Kinked Pin
Material
High Temperature Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43045-2426
Zoro #
G2759343
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
0.762 µm
Details
Color
Black
Number of Rows
2
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Kinked Pin
Material
High Temperature Thermoplastic
Standards
CSA Certified; UL E29179
Features
Glow-Wire Capable; Surface Mount Compatible
Hole Center to Center
3 mm
Max. Temp.
260°C
Max. Voltage
600V
Current Rating
8.5 A
Contact Finish
Gold Plated
Number of Contacts
24
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.