Zoro Homepage

Microfit 3.0 Vert SMT/Clip DR Tin 6 Ckt

  • Mfr # 43045-0615

  • Zoro # G7803902


product price: $2.75
/ea
Sold in multiples of 200 for $550.00

Key Features

Color
Black
Number of Rows
2
Maximum Voltage
600 V
Current
8.5 A
Maximum Operating Temperature
260 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43045-0615
Zoro #
G7803902
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.254 µm

Details

Color
Black
Number of Rows
2
Maximum Voltage
600 V
Current
8.5 A
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Features
Glow-Wire Capable
Max. Voltage
600V
Standards
CSA Certified; UL E29179
Max. Temp.
260°C
Material
High Temperature Thermoplastic
Hole Center to Center
3 mm
Terminal Type
Surface Mount
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Current Rating
8.5 A
Number of Contacts
6
Contact Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.