Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-In Wire Connector, 20 AWG Max, Black, Nylon Insulation, 300 V AC, 5.6 A

  • Mfr # 2451320405

  • Zoro # G305964028


product price: $10.55
/ea
Sold in multiples of 10 for $105.50

Key Features

Type
Crimp
Color
Black
Maximum Wire Size
20 AWG
Insulation Material
Nylon
Maximum Voltage
300 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2451320405
Zoro #
G305964028
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
20 AWG
Length
0.5 m
Max. Insulation Dia.
5.5 mm
Contact Plating Thickness
1.016 µm
Wire Insulation Diameter
5.50mm
Cable Length
0.50m

Details

Item
Push-In Wire Connector
Type
Crimp
Color
Black
Insulation Material
Nylon
Maximum Voltage
300 V AC
Current
5.6 A
Series
245132
Material
Phosphor Bronze
Hole Center to Center
3 mm
Number of Contacts
4
Application
Power, Wire-to-Board, Wire-to-Wire
Finish
Tin Plated
Number of Rows
2
Material - Plating Termination
Tin
Connector to Connector
Micro-Fit 3.0 Both Ends
Pitch - Mating Interface
3.00mm
Plating min - Mating
1.016µm
Overmolded
Yes
Single Ended
No
Assembly Configuration
Dual Ended Connectors
Lock to Mating Part
Yes
Circuits (Loaded)
4
Wire/Cable Type
UL 2464
Material - Plating Mating
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.